3V Lithium Coin Cell Battery CR1616 Replaces DL1616, BR1616, PK 5
Mfr # MCR1616
Zoro # G204099777
Key Features
- Battery Size CR1616
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.62
- Battery Capacity 65
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # MCR1616
- Zoro # G204099777
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | CR1616 |
Diameter | 0.62 |
Height | 0.06 |
Length | 0.06 |
Width | 0.62 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Battery Capacity | 65 |
Voltage | 3 |
Terminal Type - Batteries | Flat Top |
Color Code | Assorted Colors |
Description
Maxell 3V CR1616 Lithium Coin Cell Battery Replaces BR1616, CR1616, DL1616, ECR1616, VCR1616, KCR1616, PCR1616. Maxell 3V CR1616 Lithium Coin Cell Battery Features: Optimum for Memory and RTC Backup Displays long-term stable operating voltage at low load discharge. High 3 volt energy density High energy density. At 3 volts (nominal voltage), it has about twice the voltage of alkaline button batteries and silver oxide batteries. Maxell 3V CR1616 Lithium Coin Cell Battery Also known as: BR1616, CR1616, DL1616, ECR1616, VCR1616, KCR1616, PCR1616 Maxell 3V CR1616 Lithium Coin Cell Battery Compatibility Duracell: DL1616, DL1616B Energizer: ECR1616, ECR1616/100, ECR1616/5 Exell: CR1616, CR1616_100, CR1616_20 Kodak: KCR1616 : PCR1616 Rayovac: KECR1616-1, KECR1616-1/BOX Ultralast: UL1616, UL1616/100 Varta: VCR1616, VCR1616/BOX
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 64Gb Jetflash 760 (TS64GJF760)
- PYLE 8-Ch. Conference Microphone Sys Uhf (PDWM8880)
- UPG Sealed Lead Acid Battery, 6 V, 42Ah, UB6420, F2 Faston Tab Terminal, AGM Type (40560)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- MAXELL Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5 (SR626W)
- MAXELL Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5 (SR521SW)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- MAXELL Silver Oxide SR41SW High Drain Watch Battery Replaces 384, 392, MD384, PK 5 (SR41SW)
- MAXELL 3V Lithium Coin Cell Battery CR1620 Replaces DL1620, BR1620, PK 5 (MCR1620)
- DURACELL Specialty Alkaline Battery, 76/675, 1.5V (PA76A/675BPK)
- Maxell Coin & Button Batteries