3V Lithium Coin Cell Battery CR1220 Replaces DL1220, BR1220, PK 5
Mfr # MCR1220
Zoro # G004099762
Key Features
- Battery Size CR1220
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.49
- Width 0.49
Product Information
- Brand Maxell
- MFR # MCR1220
- Zoro # G004099762
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | CR1220 |
Diameter | 0.49 |
Width | 0.49 |
Length | 0.07 |
Height | 0.07 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Voltage | 3 |
Battery Capacity | 36 |
Terminal Type - Batteries | Flat Top |
Description
Maxell 3V CR1220 Lithium Coin Cell Battery Replaces 117099-001, 117223-001, 23.2004.091, 46H4132, 4A-44812-01, BR1220, CR1220/BE, CR1225, CR1225/BE, DL1220. Maxell 3V CR1220 Lithium Coin Cell Battery Features: Optimum for Memory and RTC Backup Displays long-term stable operating voltage at low load discharge. High 3 volt energy density High energy density. At 3 volts (nominal voltage), it has about twice the voltage of alkaline button batteries and silver oxide batteries. Maxell 3V CR1220 Lithium Coin Cell Battery Also known as: 117099-001, 117223-001, 23.2004.091, 46H4132, 4A-44812-01, BR1220, CR1220/BE, CR1225, CR1225/BE, DL1220 Maxell 3V CR1220 Lithium Coin Cell Battery Compatibility Battery Size: 280-208, 5012LC, BR1220, BR1220-1W, CR1220-1W, DL1220, DL1220B, ECR1220, KCR1220, L04, LM1220, PA, SB-T13 Duracell: DL1220, DL1220B Energizer: ECR1220, ECR1220/100, ECR1220/5 Evergreen: CR1220, CR1220_120, CR1220_30 Kodak: KCR1220 Ultralast: UL1220, UL1220/100
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH GEL Battery for Polaris 250 325 330 335 400 450 500 Sportsman (YTX14AHGEL105)
- ILC Replacement for Brother Ba-e001 Battery (BA-E001 BATTERY BROTHER)
- AMPD Cosmos Elite 9.5 Watt Bluetooth Barrel Speaker, Black (AA-JAMSPEAK-COSMOSELITE-BLK)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- MAXELL Silver Oxide Watch Battery SR616SW Low Drain Replaces 321, PK 5 (SR616SW)
- MAXELL Silver Oxide Watch Battery SR1120W High Drain Replaces 391, PK 5 (SR1120W)
- MAXELL Silver Oxide Watch Battery SR43W High Drain Replaces 386, PK 5 (SR43W)
- MAXELL Silver Oxide SR41SW High Drain Watch Battery Replaces 384, 392, MD384, PK 5 (SR41SW)
- MAXELL Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5 (SR626W)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- Maxell Coin & Button Batteries