Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2K6MO.5-PO
Zoro # G303858626
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Clamp x Clamp
- Standards ASME BPE
- Fitting Side B Connection Type Clamp
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2K6MO.5-PO
- Zoro # G303858626
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL-3M)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3597LF-PNMPU)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 200m, PK20 (KO200K1S-75)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-E20S-1)
- ZORO SELECT 2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.0)
- SANITUBE Clamp Concentric Reducer-316L, 3"X1-1/2 (3114MP6-300150)
- DIXON Polished 90 Weld Elbow, Tangent 304SS, 1.5 (B2S-G150P)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- Maxcore Tube Fittings