Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2K6MO4.0-PL
Zoro # G303858619
product price: $1,536.99
/ea
Free Shipping & Returns
$1,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ASME BPE
- Connection Type Clamp x Clamp
- Fitting Material Stainless Steel
- Fitting Side A Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2K6MO4.0-PL
- Zoro # G303858619
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- KOHLER Stronghold Elongated Toilet Seat With (4731-GC-0)
- COMMERCIAL Chrome Partition Slide Latch (38103)
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 2-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L2.5)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 304SS (7MP-3-304)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-4-316)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Conc. Butt Weld Reducer - 4" Long 316SS Polished (31W-2.5X1.5-7-316)
- STEEL & OBRIEN 4" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-4-RWN-304)
- Maxcore Sanitary Tube Fittings