Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2K6MO2.0-PO
Zoro # G903858590
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Clamp x Clamp
- Standards ASME BPE
- Fitting Side B Connection Type Clamp
- Interior Finish 20 RA Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2K6MO2.0-PO
- Zoro # G903858590
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, DOUBLE HOOKED STAINLESS STEEL (PF276032)
- FASTCAP Adhesive Cover Caps Pvc Wood Clear Maple 9/16 in. 1 Sheet 52 Caps (FC.WP.14MM.CM)
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow (2UA56)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 2X1-1/2" (4319000100)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- DIXON Polished 90deg.ClampxWeld Elbow, 304SS, 2" (B2CM-G200)
- DIXON Male Clamp Adapter, 304SS, 2"OD, 2"NPT (21MP-G200)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- STEEL & OBRIEN 1" x 1/2" BPE Clamp End Ecc. Reducer, 2-1/2" Long 316SS SF1 (S32-14MP-1X.50-PL-316)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-.50-304)
- Maxcore Sanitary Tube Fittings