Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2K6MO1.5-PO
Zoro # G603858616
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Connection Type Clamp x Clamp
- Standards ASME BPE
- Interior Smoothness 20 microinches
- End Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2K6MO1.5-PO
- Zoro # G603858616
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- PARKER Tubing, Red, Overall 100 ft L (95U-2-031-RED-0100)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T8R9-4-45A)
- GROHE Universal Socket Wrench Chrome (19332000)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- DIXON 2" 316L SS 90 Degree Weld Elbow with Tangent (B2S-R200P)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.0)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Male Pipe Thread - 2.656" Long 316 (21MP-2-316)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L2.0X1.5-PL)
- Maxcore Tube Fittings