Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO.5-PO
Zoro # G403858670
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Standards ASME BPE Standard
- Overall Length 1/2 in
- Compatible Tube Outer Diameter 1/2 in
- For Tube Outside Diameter 123/125 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO.5-PO
- Zoro # G403858670
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 123/125 in, 1/2 in |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side A Outside Diameter | 123/125 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Finish/Coating | Polished |
Resistance Properties | Corrosion-Resistant |
Fitting Shape | Sleeve |
Exterior Finish | 32 RA |
Tube OD | 123/125 in x 1/2 in |
Fitting Material | Stainless Steel |
Interior Finish | 20 RA Electropolished |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Material Grade | UNS N08367 |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 123/125 in, Fitting Side B Outside Diameter 1/2 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADK5)
- EVERFLOW 1/2" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1234)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125SMU240)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, Electro Galvanized Gold (200100)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2-PM-316)
- STEEL & OBRIEN 3" Female I-Line Solid Endcap - .687" Long 304SS (16AI-15I-3-304)
- STEEL & OBRIEN 6" Back-Up Flange (150# Bolt Pattern) - .563" Long 304SS (38SL-6-304)
- ZORO SELECT 3/4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L.75)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-4-1-304)
- Maxcore Tube Fittings