Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO4.0-PO
Zoro # G303858633
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Standards ASME BPE Standard
- Overall Length 1/2 in
- Material Grade UNS N08367
- Tube OD 4 341/500 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO4.0-PO
- Zoro # G303858633
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Fitting Side A Outside Diameter | 4 341/500 in |
Compatible Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 341/500 in, 4 in |
Fitting Side B Outside Diameter | 4 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Material Grade | UNS N08367 |
Tube OD | 4 341/500 in x 4 in |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Fitting Shape | Sleeve |
Resistance Properties | Corrosion-Resistant |
Finish/Coating | Polished |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Interior Finish | 20 RA Electropolished |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 341/500 in, Fitting Side B Outside Diameter 4 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Monticello Handle Hub Kit (100553)
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- EVERFLOW 3/8'' and 1/2'' Stem Extension for Ball Valve, Brass 1/4'', (STEX1-NL)
- RHEEM Pressure Switch, Metal/Plastic, For 3CFJ2 (SP14197B)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 304 (22MP-1-304)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5X.50-316)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.0)
- STEEL & OBRIEN 1-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1.5-304)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0100X72.00-7-6)
- Maxcore Tube Fittings