Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO4.0-PL
Zoro # G003858612
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Overall Length 1/2 in
- Standards ASME BPE Standard
- Compatible Tube Outer Diameter 4 in
- Fitting Body Material Polished UNS N08367 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO4.0-PL
- Zoro # G003858612
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 4 in |
Fitting Side A Outside Diameter | 4 341/500 in |
For Tube Outside Diameter | 4 341/500 in, 4 in |
Fitting Side B Outside Diameter | 4 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Tube OD | 4 341/500 in x 4 in |
Interior Finish | 20 RA Mechanical Polished |
Resistance Properties | Corrosion-Resistant |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Shape | Sleeve |
Material Grade | UNS N08367 |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Finish/Coating | Polished |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 341/500 in, Fitting Side B Outside Diameter 4 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Danika Chrome robe hook (BH2903CH)
- PARKER 5/8" Compression x FNPT 90 Degree Elbow (P10FE8)
- HAWS Chiller, 8 Gph (HCR8)
- PARKER Hex Head Plug, Steel, 5/16 in, Male SAE (5 P5ON-S)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 316SS (14WLMP-4-316)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 316SS Unpolished (7W-1-1-316)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1.5X1-316)
- ZORO SELECT 4" Clamp T304 SS Roll-On Ferrule (EG14R4.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- Maxcore Tube Fittings