Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO3.0-PO
Zoro # G303858688
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Overall Length 1/2 in
- Standards ASME BPE Standard
- Finish/Coating Polished
- Interior/Exterior Finish 20 RA Electropolished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO3.0-PO
- Zoro # G303858688
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Fitting Side A Outside Diameter | 3 579/1000 in |
Compatible Tube Outer Diameter | 3 in |
Fitting Side B Outside Diameter | 3 in |
For Tube Outside Diameter | 3 579/1000 in, 3 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Finish/Coating | Polished |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Fitting Shape | Sleeve |
Interior Finish | 20 RA Electropolished |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Resistance Properties | Corrosion-Resistant |
Material Grade | UNS N08367 |
Exterior Finish | 32 RA |
Tube OD | 3 579/1000 in x 3 in |
Fitting Material | Stainless Steel |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 579/1000 in, Fitting Side B Outside Diameter 3 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet Spray Spring Hose, Surface Mount (B-2187)
- VIEGA Viega MegaPress XL 45 elbow, 3" x 3" (26535)
- DELTA Metal Lever Handle Kit, 13/14 Series (H797PN)
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15041)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXPURE STAINLESS STEEL FITTING (TEG76L2.0-PC)
- ZORO SELECT 3" Bevel Seat T304 SS Cap (16A3.0)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1-304)
- ZORO SELECT 1-1/2" Clamp T316L SS 45 Degree Elbow (EG2K-6L1.5)
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 304SS Polished (7WWW-3-7-304)
- Maxcore Tube Fittings