Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO3.0-PL
Zoro # G503858624
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Standards ASME BPE Standard
- Overall Length 1/2 in
- Compatible Tube Outer Diameter 3 in
- Fitting Side B Outside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO3.0-PL
- Zoro # G503858624
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 3 in |
Fitting Side B Outside Diameter | 3 in |
For Tube Outside Diameter | 3 579/1000 in, 3 in |
Fitting Side A Outside Diameter | 3 579/1000 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Tube OD | 3 579/1000 in x 3 in |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Interior Finish | 20 RA Mechanical Polished |
Fitting Material | Stainless Steel |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Material Grade | UNS N08367 |
Finish/Coating | Polished |
Resistance Properties | Corrosion-Resistant |
Fitting Shape | Sleeve |
Exterior Finish | 32 RA |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 579/1000 in, Fitting Side B Outside Diameter 3 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4467-RA-96)
- OATEY Mushroom Vent Cap (43805)
- PARKER Single Remote Pilot Valve, 1/4"NPT, 232psi (P2LBX592PS)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in.L (16PL-CA11-0240-11B-11B)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-2-316)
- STEEL & OBRIEN 2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2-RWN-304)
- WAYLAND 3in ROLL-ON FERRULE -304-1.437inOAL (14RMP)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-206)
- DIXON Polished 90 Weld Elbow, Tangent 304SS, 1.5 (B2S-G150P)
- Maxcore Sanitary Tube Fittings