Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO2.5-PO
Zoro # G203858603
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Standards ASME BPE Standard
- Overall Length 1/2 in
- Interior Finish 20 RA Electropolished
- Interior/Exterior Finish 20 RA Electropolished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO2.5-PO
- Zoro # G203858603
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Fitting Side A Outside Diameter | 3 47/1000 in |
Fitting Side B Outside Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 3 47/1000 in |
Compatible Tube Outer Diameter | 2 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Interior Finish | 20 RA Electropolished |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Tube OD | 3 47/1000 in x 2 1/2 in |
Material Grade | UNS N08367 |
Resistance Properties | Corrosion-Resistant |
Exterior Finish | 32 RA |
Fitting Shape | Sleeve |
Fitting Material | Stainless Steel |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Finish/Coating | Polished |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 47/1000 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800050PG1000)
- HONEYWELL T631C1103 Air Switch Line Volt (T631C1103)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-RC-EZ-1 Replacement Water Filter Cartridge (CULLIGAN-RC-EZ-1)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 2-1/2" Clamp T316L SS Solid End Cap, Surface Finish: 180 Grit I.D./150 Grit O.D. (EG16A-6L2.5)
- STEEL & OBRIEN 3" x 2-1/2" BPE Clamp x Weld Conc Reducer, 4-1/4" Long 316SS SF1 (S31K-3X2.5-PL-316)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF4 (S7WSKW-1.5-PM-316)
- STEEL & OBRIEN 1" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1-7-304)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Cap (16A1.5)
- Maxcore Sanitary Tube Fittings