Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO2.5-PL
Zoro # G903858613
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Overall Length 1/2 in
- Standards ASME BPE Standard
- Fitting Side A Outside Diameter 3 47/1000 in
- Material Grade UNS N08367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO2.5-PL
- Zoro # G903858613
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Fitting Side A Outside Diameter | 3 47/1000 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Compatible Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 3 47/1000 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Material Grade | UNS N08367 |
Fitting Shape | Sleeve |
Interior Finish | 20 RA Mechanical Polished |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Finish/Coating | Polished |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Tube OD | 3 47/1000 in x 2 1/2 in |
Resistance Properties | Corrosion-Resistant |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 47/1000 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Blade Handle With Screw, Large (H78)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226140041)
- CHICAGO FAUCET Actuator Assembly (3300-103KJKABNF)
- PRO PRODUCTS Water Neutralizer, Neutra Sul, Eliminate Rotten Egg Smell, 1 gal Bottle, Use With Chemical Feed Pump (HP41N)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0300X12.00-7-6)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Hex Nut (13H1.5)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.5)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2-1/2" x 1-1/2" (ZUSA-STF-QC-128)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- Maxcore Tube Fittings