Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO1.5-PO
Zoro # G503858686
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Overall Length 1/2 in
- Standards ASME BPE Standard
- Tube OD 1 123/125 in x 1 1/2 in
- Fitting Body Material Polished UNS N08367 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO1.5-PO
- Zoro # G503858686
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 123/125 in, 1 1/2 in, 123/125 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 123/125 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Tube OD | 1 123/125 in x 1 1/2 in |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Finish/Coating | Polished |
Resistance Properties | Corrosion-Resistant |
Exterior Finish | 32 RA |
Interior Finish | 20 RA Electropolished |
Fitting Material | Stainless Steel |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Material Grade | UNS N08367 |
Fitting Shape | Sleeve |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K UNION CXC 1-1/4"" (A611205NL)
- JAY R. SMITH MANUFACTURING Leveling Screw, Steel, Replacement Part (0700LS)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1380)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P809)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- SANITUBE EPDM Clamp Gasket, 1 (GTCE-100)
- STEEL & OBRIEN 1" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1-7-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2.5-304)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- Maxcore Sanitary Tube Fittings