Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO1.5-PL
Zoro # G803858676
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Overall Length 1/2 in
- Standards ASME BPE Standard
- Fitting Shape Sleeve
- Tube OD 1 123/125 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO1.5-PL
- Zoro # G803858676
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Fitting Side A Outside Diameter | 1 123/125 in |
Compatible Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 123/125 in, 1 1/2 in, 123/125 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Fitting Shape | Sleeve |
Tube OD | 1 123/125 in x 1 1/2 in |
Fitting Material | Stainless Steel |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Material Grade | UNS N08367 |
Resistance Properties | Corrosion-Resistant |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Finish/Coating | Polished |
Interior Finish | 20 RA Mechanical Polished |
Exterior Finish | 32 RA |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- PARKER 3/4" x 1/2" CPI 316 SS Union Tee (8-8-8 JBZ-SS)
- B & K TEE BLACK 1/2""X1/2""X3/4"" (520-334HN)
- ONLINEMETALS 0.1875" x 1" Copper Rectangle Bar 110-H02 (4275)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 12" L Straight, 4" (ZUSA-STF-QC-50)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-3-PL-316)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1/2", 3/4" Tube OD (ZUSA-STF-QC-1)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- MAXPURE STAINLESS STEEL FITTING (TEG216L2.0-PL)
- Maxcore Sanitary Tube Fittings