Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO1.0-PO
Zoro # G103858659
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Standards ASME BPE Standard
- Overall Length 1/2 in
- For Tube Outside Diameter 1 123/125 in, 123/125 in, 1 in
- Compatible Tube Outer Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO1.0-PO
- Zoro # G103858659
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
For Tube Outside Diameter | 1 123/125 in, 123/125 in, 1 in |
Compatible Tube Outer Diameter | 1 in |
Fitting Side A Outside Diameter | 1 123/125 in |
Fitting Side B Outside Diameter | 1 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Interior Finish | 20 RA Electropolished |
Fitting Material | Stainless Steel |
Resistance Properties | Corrosion-Resistant |
Exterior Finish | 32 RA |
Fitting Shape | Sleeve |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Material Grade | UNS N08367 |
Finish/Coating | Polished |
Tube OD | 1 123/125 in x 1 in |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUKA INNOVATIONSRPORATION SS Ultra SinkShroom (SSULTR321)
- JAY R. SMITH MANUFACTURING Cast Iron, Grate, Floor Drain (2120CIG)
- IPEX Canplas 4 In. SDR 35 90 Deg. PVC Sewer and Drain Street Elbow 1/4 Bend (414174BC)
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size (P102-422)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 4" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-4-304)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0300X6.00-7-4)
- STEEL & OBRIEN 2-1/2" Threaded Bevel Seat x Weld End - 1-3/4" Long 316SS (L15A7-2.5-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Equal Tee - 304SS (7MP-2.5-304)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- Maxcore Tube Fittings