Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2CS6MO1.0-PL
Zoro # G903858651
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Short
- Standards ASME BPE Standard
- Overall Length 1/2 in
- Interior/Exterior Finish 20 RA Mechanical Polished / 32 RA
- Material Grade UNS N08367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2CS6MO1.0-PL
- Zoro # G903858651
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 1 in |
Fitting Side A Outside Diameter | 1 123/125 in |
Fitting Side B Outside Diameter | 1 in |
For Tube Outside Diameter | 1 123/125 in, 123/125 in, 1 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Short |
Standards | ASME BPE Standard |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Material Grade | UNS N08367 |
Interior Finish | 20 RA Mechanical Polished |
Fitting Material | Stainless Steel |
Tube OD | 1 123/125 in x 1 in |
Exterior Finish | 32 RA |
Fitting Shape | Sleeve |
Finish/Coating | Polished |
Resistance Properties | Corrosion-Resistant |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Shower Handle (940-004A)
- IPOWER LED Lighted Bathroom Vanity Mirror , Wall Mounted (FNMIRRORLED36X28)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM6)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- STEEL & OBRIEN 1" & 1-1/2" x 1/2" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.50-304)
- SANITUBE Clamp Id/Od Polished Reducing Tee T316L, (7RMP6-200100)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-3-PL-316)
- Maxcore Tube Fittings