Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2C6MO.5-PL
Zoro # G503858341
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Clamp x Clamp
- Standards ASME BPE
- Interior Smoothness 20 microinches
- End Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2C6MO.5-PL
- Zoro # G503858341
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON EZ Boss-Lock Type B Cam and Groove Coupler, 2 in Nominal, Female Coupler x MNPT End Style, Aluminum (AB200EZ)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass Angled No-Kink Hose Bibb Valve with Tee Handle Shutoff (HA-HB102-1)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-7)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Tee - 304SS Unpolished (7W-2.5-1-304)
- ZORO SELECT 1-1/2" MNPT x Butt Weld T304 SS Male Adapter (19WB1.5)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-3X.75-316)
- DIXON Clamp Lateral, 316L SS, 2" (B28AMP-R200)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 304SS (31-14MP-4X2-304)
- Maxcore Sanitary Tube Fittings