Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2C6MO1.5-PO
Zoro # G903858347
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME BPE
- Connection Type Clamp x Clamp
- Exterior Finish 32 RA
- Thread Sealant Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2C6MO1.5-PO
- Zoro # G903858347
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN SINK MAT CLR 10.8X12.3"" (60060)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (25200)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/8" Pipe Size, FNPT (9830-003)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (212P-4)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1.5-1-316)
- STEEL & OBRIEN 1/2" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1 (S7IMPS-.50X1.5-PL-316)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Tee (E7WWW-6L1.5)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-1.5-7-316)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-511)
- Maxcore Tube Fittings