Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2C6MO1.5-PL
Zoro # G503858327
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME BPE
- Connection Type Clamp x Clamp
- Fitting Side B Tube Outer Diameter 1 1/2 in
- Fitting Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2C6MO1.5-PL
- Zoro # G503858327
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109556)
- KOHLER Dual-Flush Trip Lever, Left Hand (9237-CP)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" OD Tube, 316SS (100025-4-655)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-.50-PL-316)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End Reducing Tee - 316SS (7RMP-1.5X.75-316)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-1.5-PM-316)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- ZORO SELECT 4" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L4.0)
- STEEL & OBRIEN 1-1/2" BPE Weld End Tee - 316SS SF1 (S7WWW-1.5-PL-316)
- Maxcore Sanitary Tube Fittings