Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2C6MO1.0-PO
Zoro # G103858307
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Clamp x Clamp
- Standards ASME BPE
- Fitting Material Stainless Steel
- Fitting Side B Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2C6MO1.0-PO
- Zoro # G103858307
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-95)
- HAM-LET 1/2" x 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 1/2)
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- CHICAGO FAUCET Shank, Guide , Pre-Rinse, Chicago (919-038JKABCP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-2X1.5-PL-316)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp Concentric Reducer - 2" Long 316SS (31-14MP-1X.75-316)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1/2", 3/4" Tube OD (ZUSA-STF-QC-1)
- STEEL & OBRIEN 4" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-4-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- Maxcore Sanitary Tube Fittings