Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG2C6MO1.0-PL
Zoro # G803858386
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Standards ASME BPE
- Connection Type Clamp x Clamp
- Exterior Smoothness 32 microinches
- Fitting Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG2C6MO1.0-PL
- Zoro # G803858386
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI (1PCN1)
- APOLLO VALVES 1/2" Press Lead Free Bronze Swing Check Valve (61YLF203T1PR)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- DIXON 2" 316L SS 90 Degree Weld Elbow with Tangent (B2S-R200P)
- VNE Clamp Reducing Elbow, 90 deg., T304 (EG2C31CC3.0X1.5)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-1-1-304)
- SANITUBE King Comb. Nip, 1 1/4" 316 Stainless (RST-125)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.0)
- Maxcore Tube Fittings