Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG16A6MO4.0-PL
Zoro # G103858352
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Standards ASME BPE
- Connection Type Clamp
- Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG16A6MO4.0-PL
- Zoro # G103858352
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 4 in |
Fitting Tube Size Outside Diameter | 4 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Standards | ASME BPE |
Connection Type | Clamp |
Fitting Shape | Cap |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Exterior Smoothness | 32 microinches |
Color | White |
Interior Finish | 20 RA Mechanical Polished |
Fitting Wall Thickness | 0.312 in |
Tube OD | 4 in |
Fitting Body Material | 6MO Stainless Steel |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
End Connection Type | Clamp |
Material Grade | 6MO |
Exterior Finish | 32 RA |
Fitting Material | Stainless Steel |
Interior Smoothness | 20 microinches |
Description
Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 6MO, Fitting Tube Size Outside Diameter 4 in, Fitting Wall Thickness 0.312 in, Overall Length 4 11/16 in, Specific Fitting Shape Cap, Standards ASME BPE, Color White, Exterior Smoothness 32 microinches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Yellow (PE38CY)
- SOUTHLAND 2 In. Malleable Iron Galvanized Cap (511-408BG)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- STEEL & OBRIEN 1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-.50-PM-316)
- MAXPURE STAINLESS STEEL FITTING (TEG216L2.0-PL)
- MAXPURE 1-1/2" Clamp T316L SS 90 Degree Elbow (TEG2C6L1.5-PL)
- Maxcore Tube Fittings