Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG16A6MO3.0-PO
Zoro # G704223580
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Connection Type Clamp
- Standards ASME BPE
- Tube OD 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG16A6MO3.0-PO
- Zoro # G704223580
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 3 in |
Fitting Tube Size Outside Diameter | 3 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Connection Type | Clamp |
Standards | ASME BPE |
Tube OD | 3 in |
Fitting Body Material | 6MO Stainless Steel |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Exterior Finish | 32 RA |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Exterior Smoothness | 32 microinches |
Interior Finish | 20 RA Electropolished |
Color | White |
Interior Smoothness | 20 microinches |
Fitting Shape | Cap |
Fitting Wall Thickness | 0.25 in |
Fitting Material | Stainless Steel |
Material Grade | 6MO |
End Connection Type | Clamp |
Description
Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 6MO, Fitting Tube Size Outside Diameter 3 in, Fitting Wall Thickness 0.25 in, Overall Length 3 19/32 in, Specific Fitting Shape Cap, Standards ASME BPE, Color White, Exterior Smoothness 32 microinches, Interior Finish 20 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Cap Kit (115034BC)
- BLACK SWAN PTFE Tape-Low Density-U.S.A. 1" X 520" (02235)
- CHICAGO FAUCET Inlet Shank, Brass (748-001KJKABRBF)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP46827)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-1.5X1-316)
- SANITUBE King Comb. Nipple, 3" 316 Stainless (RST-300)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 1-1/2" Tube OD (BULK-STF-SG-2)
- ZORO SELECT 4" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L4.0)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 3/4" QC x 1/2" NPT Male (ZUSA-STF-QC-496)
- Maxcore Tube Fittings