Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG16A6MO3.0-PL
Zoro # G503858334
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Connection Type Clamp
- Standards ASME BPE
- For Tube Outside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG16A6MO3.0-PL
- Zoro # G503858334
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 3 in |
Fitting Tube Size Outside Diameter | 3 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Connection Type | Clamp |
Standards | ASME BPE |
Interior Smoothness | 20 microinches |
Fitting Shape | Cap |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Interior Finish | 20 RA Mechanical Polished |
Fitting Wall Thickness | 0.25 in |
Fitting Body Material | 6MO Stainless Steel |
Exterior Finish | 32 RA |
Color | White |
Material Grade | 6MO |
Tube OD | 3 in |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Fitting Material | Stainless Steel |
Exterior Smoothness | 32 microinches |
End Connection Type | Clamp |
Description
Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 6MO, Fitting Tube Size Outside Diameter 3 in, Fitting Wall Thickness 0.25 in, Overall Length 3 19/32 in, Specific Fitting Shape Cap, Standards ASME BPE, Color White, Exterior Smoothness 32 microinches, Interior Finish 20 RA Mechanical Polished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1/2 in Pipe Size (H401005LS)
- GROHE Universal Flow Control Brushed Nickel (48159EN0)
- LEGEND Elbow Pak X Mip 1Inch (313-325NL)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Unpolished (31W-1.5X1-1-304)
- SANITUBE Clamp Id/Od Polished Reducing Tee T316L, (7RMP6-250200)
- ZORO SELECT 2" Clamp T304 SS Long Tank Ferrule (EG14WL2.0)
- MAXPURE 1/2" and 3/4" Clamp T316L SS Solid End Cap (TEG16A6L.75-PL)
- Maxcore Sanitary Tube Fittings