Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG16A6MO2.5-PO
Zoro # G304223560
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Connection Type Clamp
- Standards ASME BPE
- Interior Finish 20 RA Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG16A6MO2.5-PO
- Zoro # G304223560
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 2 1/2 in |
Fitting Tube Size Outside Diameter | 2 1/2 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Connection Type | Clamp |
Standards | ASME BPE |
Interior Finish | 20 RA Electropolished |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Color | White |
End Connection Type | Clamp |
Fitting Shape | Cap |
Fitting Material | Stainless Steel |
Fitting Wall Thickness | 0.312 in |
Exterior Smoothness | 32 microinches |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Interior Smoothness | 20 microinches |
Exterior Finish | 32 RA |
Fitting Body Material | 6MO Stainless Steel |
Material Grade | 6MO |
Tube OD | 2 1/2 in |
Description
Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 6MO, Fitting Tube Size Outside Diameter 2 1/2 in, Fitting Wall Thickness 0.312 in, Overall Length 4 11/16 in, Specific Fitting Shape Cap, Standards ASME BPE, Color White, Exterior Smoothness 32 microinches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Replacement Screen, 4" Size (3188040)
- DANCO Universal Pop-Up Nut (50658B)
- KISSLER Shower Valve, Ceramic, For Price Pfister (11-6049)
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 3/4" Extended Tangent Butt Weld End Cap - 1-1/2" Long 316SS (S16W-.75-PL-316)
- STEEL & OBRIEN 12" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-12-316)
- ZORO SELECT 3" Bevel Seat T304 SS Hex Nut (13H3.0)
- SANITUBE Tee T316L Polished Id/Od, 6" Od, Long (7WL6P-600)
- STEEL & OBRIEN 3/4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-.75-PL-316)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- Maxcore Tube Fittings