Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG16A6MO2.5-PL
Zoro # G404223569
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Connection Type Clamp
- Standards ASME BPE
- End Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG16A6MO2.5-PL
- Zoro # G404223569
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Tube Size Outside Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Connection Type | Clamp |
Standards | ASME BPE |
End Connection Type | Clamp |
Tube OD | 2 1/2 in |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Interior Smoothness | 20 microinches |
Fitting Material | Stainless Steel |
Material Grade | 6MO |
Interior Finish | 20 RA Mechanical Polished |
Fitting Body Material | 6MO Stainless Steel |
Color | White |
Exterior Finish | 32 RA |
Exterior Smoothness | 32 microinches |
Fitting Wall Thickness | 0.312 in |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Shape | Cap |
Description
Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 6MO, Fitting Tube Size Outside Diameter 2 1/2 in, Fitting Wall Thickness 0.312 in, Overall Length 4 11/16 in, Specific Fitting Shape Cap, Standards ASME BPE, Color White, Exterior Smoothness 32 microinches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Tank Strainer, 5 gal., 200 MI, PK20 (PTS-5GALK20-200)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- BECK 2" x 8" Black Pipe Nipple Sch 40 (0330039405)
- SLOAN Urinal Weus1005.1401 Su1009 And G2 8186-0.5 (10051401)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-1.5-7-304)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 3/4" QC x 3/4" Hose (ZUSA-STF-QC-237)
- Maxcore Sanitary Tube Fittings