Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG16A6MO1.5-PO
Zoro # G403858328
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Connection Type Clamp
- Standards ASME BPE
- Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG16A6MO1.5-PO
- Zoro # G403858328
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Tube Size Outside Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Connection Type | Clamp |
Standards | ASME BPE |
Fitting Shape | Cap |
Color | White |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Material Grade | 6MO |
Tube OD | 1 1/2 in |
End Connection Type | Clamp |
Interior Smoothness | 20 microinches |
Interior Finish | 20 RA Electropolished |
Exterior Finish | 32 RA |
Fitting Wall Thickness | 0.25 in |
Exterior Smoothness | 32 microinches |
Fitting Material | Stainless Steel |
Fitting Body Material | 6MO Stainless Steel |
Description
Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 6MO, Fitting Tube Size Outside Diameter 1 1/2 in, Fitting Wall Thickness 0.25 in, Overall Length 3 1/16 in, Specific Fitting Shape Cap, Standards ASME BPE, Color White, Exterior Smoothness 32 microinches, Interior Finish 20 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Cartridge S/P Ceramic (910-3050)
- PENTAIR/PENTEK Housing Wrench (150295-75)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- GENOVA 102131L 3X1-1/2 ABS SANITARY TEE HXHXH (ABS 00401 1200HA)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- DIXON Polished 90deg., Weld Elbow 316LSS, 2-1/2" (B2WCL-R250P)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0)
- STEEL & OBRIEN 1" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-A-304)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- Maxcore Sanitary Tube Fittings