Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG16A6MO1.5-PL
Zoro # G003858308
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Standards ASME BPE
- Connection Type Clamp
- End Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG16A6MO1.5-PL
- Zoro # G003858308
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
For Tube Outside Diameter | 1 1/2 in |
Fitting Tube Size Outside Diameter | 1 1/2 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Clamp |
Standards | ASME BPE |
Connection Type | Clamp |
End Connection Type | Clamp |
Interior Finish | 20 RA Mechanical Polished |
Material Grade | 6MO |
Exterior Finish | 32 RA |
Fitting Wall Thickness | 0.25 in |
Fitting Body Material | 6MO Stainless Steel |
Tube OD | 1 1/2 in |
Fitting Shape | Cap |
Fitting Material | Stainless Steel |
Exterior Smoothness | 32 microinches |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Interior Smoothness | 20 microinches |
Color | White |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications |
Description
Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 6MO, Fitting Tube Size Outside Diameter 1 1/2 in, Fitting Wall Thickness 0.25 in, Overall Length 3 1/16 in, Specific Fitting Shape Cap, Standards ASME BPE, Color White, Exterior Smoothness 32 microinches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- KOALA KARE Sanitary Bed Liners, Pk500 (KKP KB150-99)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 240/60, 220/50)
- RESTORATION KS3191AL 1/4 Turn Water Filtration Faucet (KS3191AL)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- ZORO SELECT 2" Clamp T316L SS Short Ferrule (EG2CS-6L2.0)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS (14WLMP-1.5-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS (14MPHT-2-316)
- STEEL & OBRIEN 3" Plain John Perry Solid End Cap - .609" Long 304SS (16AJP-3-304)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- Maxcore Sanitary Tube Fittings