Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO.75-PL
Zoro # G103858345
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Standards ASME BPE Standard
- Overall Length 1 1/8 in
- Interior Finish 20 RA Mechanical Polished
- Interior/Exterior Finish 20 RA Mechanical Polished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO.75-PL
- Zoro # G103858345
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Compatible Tube Outer Diameter | 3/4 in |
Fitting Side A Outside Diameter | 123/125 in |
For Tube Outside Diameter | 123/125 in, 3/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Interior Finish | 20 RA Mechanical Polished |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Material Grade | UNS N08367 |
Resistance Properties | Corrosion-Resistant |
Fitting Shape | Sleeve |
Exterior Finish | 32 RA |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Fitting Material | Stainless Steel |
Tube OD | 123/125 in x 3/4 in |
Finish/Coating | Polished |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 3/4 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 123/125 in, Fitting Side B Outside Diameter 3/4 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, SS, Butterfly Valve, 8" (ME9101-002-8)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0031)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-5/32" Tube OD (ZUSA-PTC-PBT-359)
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket (401120)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-6-PL-316)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0400X18.00-7-4)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L1.5)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0300X12.00-7-6)
- Maxcore Tube Fittings