Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO.5-PO
Zoro # G903858477
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Standards ASME BPE Standard
- Overall Length 1 1/8 in
- Fitting Body Material Polished UNS N08367 Stainless Steel
- Interior Finish 20 RA Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO.5-PO
- Zoro # G903858477
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Fitting Side B Outside Diameter | 1/2 in |
For Tube Outside Diameter | 123/125 in, 1/2 in |
Fitting Side A Outside Diameter | 123/125 in |
Compatible Tube Outer Diameter | 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Interior Finish | 20 RA Electropolished |
Exterior Finish | 32 RA |
Resistance Properties | Corrosion-Resistant |
Fitting Shape | Sleeve |
Finish/Coating | Polished |
Tube OD | 123/125 in x 1/2 in |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Material Grade | UNS N08367 |
Fitting Material | Stainless Steel |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 123/125 in, Fitting Side B Outside Diameter 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2603-08-08-08-SS)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8267G007)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 304 (22MP-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2.5-304)
- SANITUBE White EPDM I-Line Gasket, 3 (GILEW-300)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 8" L Straight, 1/2" (ZUSA-STF-QC-34)
- STEEL & OBRIEN 4" Tri-Clamp End x Male Pipe Thread - 3.813" Long 304 (21MP-4-304)
- Maxcore Tube Fittings