Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO.5-PL
Zoro # G803858454
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Standards ASME BPE Standard
- Overall Length 1 1/8 in
- Resistance Properties Corrosion-Resistant
- Finish/Coating Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO.5-PL
- Zoro # G803858454
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
For Tube Outside Diameter | 123/125 in, 1/2 in |
Fitting Side A Outside Diameter | 123/125 in |
Compatible Tube Outer Diameter | 1/2 in |
Fitting Side B Outside Diameter | 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Resistance Properties | Corrosion-Resistant |
Finish/Coating | Polished |
Exterior Finish | 32 RA |
Tube OD | 123/125 in x 1/2 in |
Fitting Material | Stainless Steel |
Fitting Shape | Sleeve |
Interior Finish | 20 RA Mechanical Polished |
Material Grade | UNS N08367 |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 123/125 in, Fitting Side B Outside Diameter 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007BR)
- KOHLER Artifacts Rite-Temp Valve Trim With Cross Handle (TS72767-3-SN)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- INSTANT POWER PROFESSIONAL Waterless Urinal Sealant, 32 oz. (8201)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2-316)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-E20S-1)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-4-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 316SS (14WLMP-4-316)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Clamp End Concentric Reducer, 3-1/2" Long 316SS SF4 (S31-14MP-1.5X.50-PM-316)
- Maxcore Sanitary Tube Fittings