Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO4.0-PO
Zoro # G803858324
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Overall Length 1 1/8 in
- Standards ASME BPE Standard
- Fitting Side B Outside Diameter 4 in
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO4.0-PO
- Zoro # G803858324
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Fitting Side B Outside Diameter | 4 in |
For Tube Outside Diameter | 4 341/500 in, 4 in |
Compatible Tube Outer Diameter | 4 in |
Fitting Side A Outside Diameter | 4 341/500 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Fitting Material | Stainless Steel |
Interior Finish | 20 RA Electropolished |
Resistance Properties | Corrosion-Resistant |
Tube OD | 4 341/500 in x 4 in |
Material Grade | UNS N08367 |
Finish/Coating | Polished |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Exterior Finish | 32 RA |
Fitting Shape | Sleeve |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 341/500 in, Fitting Side B Outside Diameter 4 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (BSBX6200-SP)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (G-F600-100)
- ANVIL 3/4" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905601)
- SMITH-BLAIR Pipe Repair Clamp, 1 1/16"MaxOD, Full Cov (24400010506000)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 45 Degree Elbow (V2WK4.0)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Polished (2WCL-2.5-7-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 1" Tube OD (ZUSA-STF-QC-198)
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (E2KS-6L1.5)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0250X72.00-7-6)
- Maxcore Sanitary Tube Fittings