Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO4.0-PL
Zoro # G403858304
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Overall Length 1 1/8 in
- Standards ASME BPE Standard
- Fitting Body Material Polished UNS N08367 Stainless Steel
- Fitting Side A Outside Diameter 4 341/500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO4.0-PL
- Zoro # G403858304
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Fitting Side A Outside Diameter | 4 341/500 in |
For Tube Outside Diameter | 4 341/500 in, 4 in |
Compatible Tube Outer Diameter | 4 in |
Fitting Side B Outside Diameter | 4 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Material Grade | UNS N08367 |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Material | Stainless Steel |
Tube OD | 4 341/500 in x 4 in |
Finish/Coating | Polished |
Interior Finish | 20 RA Mechanical Polished |
Resistance Properties | Corrosion-Resistant |
Exterior Finish | 32 RA |
Fitting Shape | Sleeve |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 341/500 in, Fitting Side B Outside Diameter 4 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3139 08 00)
- LEGEND VALVE 1" GALV. 90 STREET ELBOW (352-045C)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- DELTA Dual Handle 6" - 12" Mount, Widespread Lavatory Faucet, Chrome (23C672)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 1" Bevel Seat T304 SS Hex Nut (13H1.0)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 304SS (16W-3-5-304)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0300X6.00-7-6)
- STEEL & OBRIEN 1" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1-7-304)
- ADVANCE FITTINGS 3 in. BPE Tri-Clamp End Tee T316L SF1 (A7MP-3-PL-316L)
- Maxcore Tube Fittings