Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO3.0-PO
Zoro # G303858381
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Standards ASME BPE Standard
- Overall Length 1 1/8 in
- Fitting Body Material Polished UNS N08367 Stainless Steel
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO3.0-PO
- Zoro # G303858381
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Fitting Side A Outside Diameter | 3 579/1000 in |
Compatible Tube Outer Diameter | 3 in |
Fitting Side B Outside Diameter | 3 in |
For Tube Outside Diameter | 3 579/1000 in, 3 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Fitting Material | Stainless Steel |
Interior Finish | 20 RA Electropolished |
Exterior Finish | 32 RA |
Fitting Shape | Sleeve |
Finish/Coating | Polished |
Resistance Properties | Corrosion-Resistant |
Material Grade | UNS N08367 |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Tube OD | 3 579/1000 in x 3 in |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 579/1000 in, Fitting Side B Outside Diameter 3 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Security Hook, 1 Hook, 1-5/16In D, Satin (SA31-000000)
- DIXON Cam/Groove AL Coupler 2", Adapter, 1-1/2" (2015-DA-AL)
- ZORO SELECT 1/8" FNPT 316 SS Coupling (2TY80)
- DELTA Ashlyn Monitor 14 Series Shower Trim (T14264-BL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.75-304)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.5)
- VNE STAINLESS STEEL FITTING (13MHHM5.0)
- DIXON RubberHose, ClampAdapter, 316LSS, 3/4"x3/4" (14MPHR-R75)
- Maxcore Tube Fittings