Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO2.5-PO
Zoro # G903858286
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Standards ASME BPE Standard
- Overall Length 1 1/8 in
- Interior Finish 20 RA Electropolished
- Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO2.5-PO
- Zoro # G903858286
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
For Tube Outside Diameter | 2 1/2 in, 3 47/1000 in |
Fitting Side A Outside Diameter | 3 47/1000 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Compatible Tube Outer Diameter | 2 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Interior Finish | 20 RA Electropolished |
Fitting Shape | Sleeve |
Finish/Coating | Polished |
Resistance Properties | Corrosion-Resistant |
Exterior Finish | 32 RA |
Fitting Material | Stainless Steel |
Tube OD | 3 47/1000 in x 2 1/2 in |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Material Grade | UNS N08367 |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 47/1000 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- ZORO SELECT Low Lead Brass Street Elbow, 1/4" Pipe Size (706118-04)
- KORKY Fits American Standard Champion 4 Seal (450BP)
- HOSE MASTER 1-1/2" Dia x 36" L SS Flexible Metal Hose (G150CM360)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2-304)
- STEEL & OBRIEN 1" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1-316)
- STEEL & OBRIEN 1" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS (L2KM-1-304)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2X.75-304)
- MAXPURE STAINLESS STEEL FITTING (TEG216L2.0-PL)
- Maxcore Tube Fittings