Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO2.0-PO
Zoro # G603858258
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Overall Length 1 1/8 in
- Standards ASME BPE Standard
- Compatible Tube Outer Diameter 2 in
- Interior Finish 20 RA Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO2.0-PO
- Zoro # G603858258
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Compatible Tube Outer Diameter | 2 in |
Fitting Side A Outside Diameter | 2 129/250 in |
Fitting Side B Outside Diameter | 2 in |
For Tube Outside Diameter | 2 129/250 in, 2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Interior Finish | 20 RA Electropolished |
Resistance Properties | Corrosion-Resistant |
Material Grade | UNS N08367 |
Exterior Finish | 32 RA |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Fitting Shape | Sleeve |
Finish/Coating | Polished |
Fitting Material | Stainless Steel |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Tube OD | 2 129/250 in x 2 in |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 129/250 in, Fitting Side B Outside Diameter 2 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Valve Body (1371)
- MUELLER Hose Bibb Lock Keyed (103-501RP)
- JONES STEPHENS Cross Handle, Self Close Valv, CP, 1/2" FIP (S05105)
- SMITH-COOPER 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385010030)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-1.5X1-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 1" Tube OD (ZUSA-STF-QC-471)
- SANITUBE Clamp Id/Od Polished Reducing Tee T316L, (7RMP6-200100)
- ADVANCE FITTINGS 1 1/2 in. BPE Tri-Clamp x Tri-Clamp 45 Degree Elbow T316L SF1 (A2KMP-1.5-PL-316L)
- Maxcore Tube Fittings