Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO2.0-PL
Zoro # G603858272
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Standards ASME BPE Standard
- Overall Length 1 1/8 in
- Resistance Properties Corrosion-Resistant
- Finish/Coating Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO2.0-PL
- Zoro # G603858272
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Compatible Tube Outer Diameter | 2 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 2 129/250 in |
For Tube Outside Diameter | 2 129/250 in, 2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Resistance Properties | Corrosion-Resistant |
Finish/Coating | Polished |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Material | Stainless Steel |
Fitting Shape | Sleeve |
Interior Finish | 20 RA Mechanical Polished |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Exterior Finish | 32 RA |
Tube OD | 2 129/250 in x 2 in |
Material Grade | UNS N08367 |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 129/250 in, Fitting Side B Outside Diameter 2 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Extended Combo Tub Spout, Brushed Nickel (OP-640034-BN)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-03)
- ZORO SELECT 1" FNPT 304 SS Cross (400X111N010)
- ANVIL Clevis Hanger, 8.938"H, Steel (500357806)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.25-304)
- VNE STAINLESS STEEL FITTING (13MHHM6.0)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- ZORO SELECT 1" Clamp x FNPT T304 SS Female Adapter (EG221.0)
- STEEL & OBRIEN 4" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-4-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 316SS (13MHHM-1-316)
- Maxcore Sanitary Tube Fittings