Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO1.5-PL
Zoro # G403858212
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Standards ASME BPE Standard
- Overall Length 1 1/8 in
- For Tube Outside Diameter 1 123/125 in, 1 1/2 in, 123/125 in
- Fitting Side A Outside Diameter 1 123/125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO1.5-PL
- Zoro # G403858212
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
For Tube Outside Diameter | 1 123/125 in, 1 1/2 in, 123/125 in |
Fitting Side A Outside Diameter | 1 123/125 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Resistance Properties | Corrosion-Resistant |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Finish/Coating | Polished |
Material Grade | UNS N08367 |
Interior Finish | 20 RA Mechanical Polished |
Exterior Finish | 32 RA |
Fitting Shape | Sleeve |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Tube OD | 1 123/125 in x 1 1/2 in |
Fitting Material | Stainless Steel |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/8", Plug, SS (N0319-F-06-SS)
- KINGDOM 1 x 1/2 Bushing, 304 Stainless Steel, MNPT X FNPT, Class 150, 300 PSI (K414-1608)
- NIBCO 1" NOM FTG x C Copper 90 Degree Elbow (6072LT 1)
- VIEGA Viega ProPress 90 elbow, 2" x 2" (79570)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 1-1/2" Clamp T316L SS Ferrule (EG14AM7-6L1.5)
- STEEL & OBRIEN 3" Swivel Joint Clamp Assembly - 304SS (A12MPS-3-304)
- SANITUBE Solid Clamp End Cap 316L, 6 (16AMP6-600)
- SANITUBE King Comb. Nip, 1 1/4" 316 Stainless (RST-125)
- STEEL & OBRIEN 3" Tri-Clamp, Purity Style - 304SS (P13MHHM-3-304)
- Maxcore Sanitary Tube Fittings