Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO1.0-PO
Zoro # G103858390
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Overall Length 1 1/8 in
- Standards ASME BPE Standard
- Interior Finish 20 RA Electropolished
- Compatible Tube Outer Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO1.0-PO
- Zoro # G103858390
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Compatible Tube Outer Diameter | 1 in |
Fitting Side A Outside Diameter | 1 123/125 in |
Fitting Side B Outside Diameter | 1 in |
For Tube Outside Diameter | 1 123/125 in, 123/125 in, 1 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Interior Finish | 20 RA Electropolished |
Finish/Coating | Polished |
Exterior Finish | 32 RA |
Material Grade | UNS N08367 |
Resistance Properties | Corrosion-Resistant |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Fitting Material | Stainless Steel |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Tube OD | 1 123/125 in x 1 in |
Fitting Shape | Sleeve |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" FNPT 316 SS Bulkhead Tank Fitting (TF300SS)
- INTERSTATE PNEUMATICS Brass 6 PK (FB909-7-D6)
- BECK 2" x 4" Black Pipe Nipple Sch 40 (0330037805)
- WATERSAVER Renewable Unit Lever/Blade, Hot Water (BNV200-90)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 3" x 2-1/2" (ZUSA-STF-QC-118)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 1/2" (ZUSA-STF-BW-26)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1-1/2" QC x 1-1/2" NPT Male (ZUSA-STF-QC-482)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 2" Tube OD (ZUSA-STF-QC-472)
- Maxcore Tube Fittings