Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14BM76MO1.0-PL
Zoro # G903858385
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Medium
- Overall Length 1 1/8 in
- Standards ASME BPE Standard
- Fitting Shape Sleeve
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14BM76MO1.0-PL
- Zoro # G903858385
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 123/125 in |
For Tube Outside Diameter | 1 123/125 in, 123/125 in, 1 in |
Compatible Tube Outer Diameter | 1 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Medium |
Standards | ASME BPE Standard |
Fitting Shape | Sleeve |
Fitting Material | Stainless Steel |
Tube OD | 1 123/125 in x 1 in |
Finish/Coating | Polished |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Interior Finish | 20 RA Mechanical Polished |
Resistance Properties | Corrosion-Resistant |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Exterior Finish | 32 RA |
Material Grade | UNS N08367 |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE HD Super T-Bolt SS Clamp, 2.36" to 2.48" (43082324)
- CAMCO ANODE ROD 4 1/2"" MAG (11553)
- ZURN Ring Pipe Support, For Toilets, Urinals (P6000-YJ8)
- HAYWARD FLOW CONTROL Vacuum Breaker, 3/4", PVC/FPM, 150 psi, Threaded (VB107X15)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2-1/2" Threaded Bevel Seat x Weld End - 1-3/4" Long 316SS (L15A7-2.5-316)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.5)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5X.25-316)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.0)
- Maxcore Tube Fittings