Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO.75-PO
Zoro # G003858391
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Long
- Standards ASME BPE Standard
- Overall Length 1 3/4 in
- Fitting Material Stainless Steel
- Compatible Tube Outer Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO.75-PO
- Zoro # G003858391
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 123/125 in, 3/4 in |
Fitting Side A Outside Diameter | 123/125 in |
Fitting Side B Outside Diameter | 3/4 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Long |
Standards | ASME BPE Standard |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Interior Finish | 20 RA Electropolished |
Resistance Properties | Corrosion-Resistant |
Tube OD | 123/125 in x 3/4 in |
Material Grade | UNS N08367 |
Fitting Shape | Sleeve |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Finish/Coating | Polished |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 3/4 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 123/125 in, Fitting Side B Outside Diameter 3/4 in, Overall Length 1 3/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K KITCHEN FAUCT VLV KHLR (GP1093674)
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908886)
- CHICAGO FAUCET Angle Stop (1024-ABCP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2.5-304)
- SANITUBE Polished 90 degrees Long 304, 4" Id/Od (L2S4P-400)
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1.5X3.5-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-2.5-304)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL3.0)
- Maxcore Sanitary Tube Fittings