Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO.75-PL
Zoro # G403858373
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Long
- Standards ASME BPE Standard
- Overall Length 1 3/4 in
- Fitting Side A Outside Diameter 123/125 in
- Tube OD 123/125 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO.75-PL
- Zoro # G403858373
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
Fitting Side A Outside Diameter | 123/125 in |
Fitting Side B Outside Diameter | 3/4 in |
For Tube Outside Diameter | 123/125 in, 3/4 in |
Compatible Tube Outer Diameter | 3/4 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Long |
Standards | ASME BPE Standard |
Tube OD | 123/125 in x 3/4 in |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Shape | Sleeve |
Material Grade | UNS N08367 |
Interior Finish | 20 RA Mechanical Polished |
Resistance Properties | Corrosion-Resistant |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Finish/Coating | Polished |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 3/4 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 123/125 in, Fitting Side B Outside Diameter 3/4 in, Overall Length 1 3/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Instant Hot Water Filtration System F-1000S (F-1000S)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-HZH-300-22000SK-3p-2903)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (1VFX4)
- ZORO SELECT 1/8" MNPT 304 SS Hex Socket Plug (40SP112N018)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE EPDM Clamp Gasket, 1 (GTCE-100)
- DIXON FNPT Clamp Adapter, 304SS, 2" (22MP-G200)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0200X4.00-7-4)
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- STEEL & OBRIEN 3/4" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-.75X.50-316)
- Maxcore Tube Fittings