Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO.5-PL
Zoro # G003858360
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Long
- Standards ASME BPE Standard
- Overall Length 1 3/4 in
- Exterior Finish 32 RA
- Fitting Side B Outside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO.5-PL
- Zoro # G003858360
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
Fitting Side B Outside Diameter | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
Fitting Side A Outside Diameter | 123/125 in |
For Tube Outside Diameter | 123/125 in, 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Long |
Standards | ASME BPE Standard |
Exterior Finish | 32 RA |
Fitting Shape | Sleeve |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Material | Stainless Steel |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Material Grade | UNS N08367 |
Interior Finish | 20 RA Mechanical Polished |
Finish/Coating | Polished |
Tube OD | 123/125 in x 1/2 in |
Resistance Properties | Corrosion-Resistant |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 123/125 in, Fitting Side B Outside Diameter 1/2 in, Overall Length 1 3/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4304GR)
- NEOPERL 2.2 gpm Swivel Sprays, 15/16"-27, 55/64"-27 Thread Size, Chrome (5504005)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- STEEL & OBRIEN 6" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-6-316)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-2-316)
- STEEL & OBRIEN 1" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1-316)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X1-PL-316)
- Maxcore Sanitary Tube Fittings