Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO4.0-PO
Zoro # G303858428
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule
- Overall Length 2 1/4 in
- Standards ASME BPE Standard
- Interior/Exterior Finish 20 RA Electropolished / 32 RA
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO4.0-PO
- Zoro # G303858428
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/4 in |
Fitting Side A Outside Diameter | 123/125 in |
For Tube Outside Diameter | 123/125 in, 4 in |
Fitting Side B Outside Diameter | 4 in |
Compatible Tube Outer Diameter | 4 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule |
Standards | ASME BPE Standard |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Fitting Material | Stainless Steel |
Interior Finish | 20 RA Electropolished |
Exterior Finish | 32 RA |
Finish/Coating | Polished |
Fitting Shape | Sleeve |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Tube OD | 123/125 in x 4 in |
Material Grade | UNS N08367 |
Resistance Properties | Corrosion-Resistant |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 123/125 in, Fitting Side B Outside Diameter 4 in, Overall Length 2 1/4 in, Specific Fitting Shape Clamp Ferrule, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x FNPT (9838-072)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-4-2)
- KOHLER Quick Connector Kit (1222873)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-3-PM-316)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp x Weld Ecc. Reducer, 4" Long 316SS SF4 (S32K-2X1.5-PM-316)
- STEEL & OBRIEN 3" Plain Bevel Seat x Short Weld End - .906" Long 304SS (14PRF-3-304)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- MAXPURE STAINLESS STEEL FITTING (TEG216L2.0-PL)
- Maxcore Sanitary Tube Fittings