Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO2.5-PO
Zoro # G703858301
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Long
- Overall Length 2 1/4 in
- Standards ASME BPE Standard
- Tube OD 3 47/1000 in x 2 1/2 in
- Fitting Side B Outside Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO2.5-PO
- Zoro # G703858301
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/4 in |
Fitting Side B Outside Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 3 47/1000 in |
Fitting Side A Outside Diameter | 3 47/1000 in |
Compatible Tube Outer Diameter | 2 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Long |
Standards | ASME BPE Standard |
Tube OD | 3 47/1000 in x 2 1/2 in |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Fitting Shape | Sleeve |
Resistance Properties | Corrosion-Resistant |
Material Grade | UNS N08367 |
Exterior Finish | 32 RA |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Finish/Coating | Polished |
Interior Finish | 20 RA Electropolished |
Fitting Material | Stainless Steel |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 47/1000 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 2 1/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Cap, For Use With Symmons Temptrol Valve (T-12A)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Natural (PE08MANA)
- EVERFLOW 1/2" x 3/8" Flare Reducing Tee Pipe Fitting; Brass (F44R-121238)
- THRIFCO PLUMBING PVC Tube Cutter 2-1/2 Inch O.D (4400344)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0250X12.00-7-4)
- STEEL & OBRIEN 1-1/2" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1.5-316)
- STEEL & OBRIEN 3/4" Butt Weld End Long Tee - 316SS Unpolished (7W-.75-1-316)
- ADVANCE FITTINGS 2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-2-PM-316L)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-2-304)
- Maxcore Tube Fittings