Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO2.5-PL
Zoro # G803858379
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Long
- Standards ASME BPE Standard
- Overall Length 2 1/4 in
- Fitting Shape Sleeve
- For Tube Outside Diameter 2 1/2 in, 3 47/1000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO2.5-PL
- Zoro # G803858379
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/4 in |
For Tube Outside Diameter | 2 1/2 in, 3 47/1000 in |
Fitting Side A Outside Diameter | 3 47/1000 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Compatible Tube Outer Diameter | 2 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Long |
Standards | ASME BPE Standard |
Fitting Shape | Sleeve |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Exterior Finish | 32 RA |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Finish/Coating | Polished |
Tube OD | 3 47/1000 in x 2 1/2 in |
Resistance Properties | Corrosion-Resistant |
Fitting Material | Stainless Steel |
Interior Finish | 20 RA Mechanical Polished |
Material Grade | UNS N08367 |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 47/1000 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 2 1/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (MA2150T-000)
- JONES STEPHENS 4 in. PVC Long Turn Tee Wye (PFY540L)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010880)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- PRECISION STAINLESS - USA Elbow, 1-1/2" Tube Size, 3-11/16" L, Metal (2S-0150-7-6)
- SANITUBE Bolted High Pressure Clamp, 2-1/2 (13MHP-250)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS (31-14MP-4X2-316)
- Maxcore Sanitary Tube Fittings