Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO2.0-PL
Zoro # G603858333
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Long
- Overall Length 2 1/4 in
- Standards ASME BPE Standard
- Interior Finish 20 RA Mechanical Polished
- For Tube Outside Diameter 2 129/250 in, 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO2.0-PL
- Zoro # G603858333
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 1/4 in |
For Tube Outside Diameter | 2 129/250 in, 2 in |
Fitting Side B Outside Diameter | 2 in |
Compatible Tube Outer Diameter | 2 in |
Fitting Side A Outside Diameter | 2 129/250 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Long |
Standards | ASME BPE Standard |
Interior Finish | 20 RA Mechanical Polished |
Fitting Shape | Sleeve |
Resistance Properties | Corrosion-Resistant |
Tube OD | 2 129/250 in x 2 in |
Exterior Finish | 32 RA |
Material Grade | UNS N08367 |
Fitting Material | Stainless Steel |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Finish/Coating | Polished |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 129/250 in, Fitting Side B Outside Diameter 2 in, Overall Length 2 1/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR Toilet Seat Rnd Silver (41EC-162)
- EVERBILT 6 in. Galvanized Steel Worm Gear Clamp (MC6HD)
- ZORO SELECT 1-1/2" x 1" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025703)
- KISSLER Gasket, Rubber, Mansfield (70-0087)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- DIXON Polished 90deg., Weld Elbow 316LSS, 6" (B2WCL-R600P)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Ecc. Reducer, 3-3/8" Long 316SS SF4 (S32S-3X2-PM-316)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.5)
- DIXON Stationary Spray Ball, 1" (STC-360-R100)
- MAXPURE 3/4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L.75-PL)
- STEEL & OBRIEN 1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-.50-316)
- Maxcore Sanitary Tube Fittings