Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO1.5-PO
Zoro # G604180358
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Long
- Standards ASME BPE Standard
- Overall Length 1 3/4 in
- Fitting Shape Sleeve
- Compatible Tube Outer Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO1.5-PO
- Zoro # G604180358
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 123/125 in |
For Tube Outside Diameter | 1 123/125 in, 1 1/2 in, 123/125 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Long |
Standards | ASME BPE Standard |
Fitting Shape | Sleeve |
Interior/Exterior Finish | 20 RA Electropolished / 32 RA |
Finish/Coating | Polished |
Tube OD | 1 123/125 in x 1 1/2 in |
Material Grade | UNS N08367 |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Exterior Finish | 32 RA |
Fitting Material | Stainless Steel |
Resistance Properties | Corrosion-Resistant |
Interior Finish | 20 RA Electropolished |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1 3/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Electropolished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Repair Kit (130156)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-99)
- ALFI BRAND ALFI brand ABS17 17" Folding Teak Wood Shower Seat Bench W/ Backrest (ABS17-SA)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4 (S31S-3X2-PM-316)
- STEEL & OBRIEN 2" Tri-Clamp End Tee, Short Outlet - 316SS (7MPS-2-316)
- SANITUBE Viton Clamp Gasket, 2 (GTCV-200)
- SANITUBE Pol Cross T304, 1" Od/Id (9W4P-100)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- Maxcore Tube Fittings