Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO1.5-PL
Zoro # G403858311
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Long
- Standards ASME BPE Standard
- Overall Length 1 3/4 in
- Finish/Coating Polished
- Interior Finish 20 RA Mechanical Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO1.5-PL
- Zoro # G403858311
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
For Tube Outside Diameter | 1 123/125 in, 1 1/2 in, 123/125 in |
Fitting Side A Outside Diameter | 1 123/125 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Long |
Standards | ASME BPE Standard |
Finish/Coating | Polished |
Interior Finish | 20 RA Mechanical Polished |
Fitting Material | Stainless Steel |
Material Grade | UNS N08367 |
Fitting Shape | Sleeve |
Exterior Finish | 32 RA |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Tube OD | 1 123/125 in x 1 1/2 in |
Resistance Properties | Corrosion-Resistant |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1 3/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 158Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42566)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH06)
- ZORO SELECT PVC Coupling, Compression, 1/2" Pipe Size (160-103)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type L (620F)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L.5-PL)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L2.0)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-3-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End 180 Deg. Return Bend - 304SS Polished (2WU-1.5-7-304)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4 (S31S-3X2-PM-316)
- Maxcore Sanitary Tube Fittings